6020
Inner diameter | 100 mm |
---|---|
Outer diameter | 150 mm |
Width | 24 mm |
Packaged dimensions (D x W x H) | 152,4x152,4x28,702 mm |
---|---|
Package weight | 1229,2 g |
Inner diameter | 100 mm |
Outer diameter | 150 mm |
Width | 24 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 6020 |
Material | Steel |
Basic static load, radial - C0r | 54200 N |
Basic dynamic load, radial - Cr | 60200 N |
Usually arrives within 14 working days