Deep groove ball bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 19x72x72 mm |
---|---|
Logistic Weight | 355 g |
Inner diameter | 30 mm |
Outer diameter | 72 mm |
Width | 19 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 63 |
Material | Steel |
Reference speed | 10500 rpm |
Limit speed | 13700 rpm |
Basic static load, radial - C0r | 16200 N |
Basic dynamic load, radial - Cr | 30500 N |
Usually arrives within 14 working days