Deep groove ball bearing NTN 63/22ZZC3/5K, Outer diameter: 56 mm | Width: 16 mm | Inner diameter: 22 mm
NTN - Deep Groove Ball Bearing - 63/22ZZC3/5K
See technical informationSee documentsReferences
NTN:63/22ZZC3/5K
Rubix:205A0083
EAN:4547359797558



Documents
Product details : NTN 63/22ZZC3/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 56x56x16 mm |
|---|---|
| Logistic Weight | 182 g |
| Inner diameter | 22 mm |
| Outer diameter | 56 mm |
| Width | 16 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 9250 N |
| Basic dynamic load, radial - Cr | 20400 N |
| Weight | 5 kg |
Show UNSPSC/ECL@SS
£ 14.16 excl. VAT
/ Each
£ 16.99 incl. VAT
- Usually arrives within 14 working days
