Deep groove ball bearing Timken 6021-2RS, Outer diameter: 160 mm | Width: 26 mm | Inner diameter: 105 mm
6021
See technical informationReferences
Timken:6021-2RS
Rubix:106A1930
Manufacturer :100269625
EAN:0053893722344




Product details : TIMKEN 6021-2RS BALL BEARING WITH SEALS
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 162,052x162,052x31,75 mm |
|---|---|
| Package weight | 1696,4 g |
| Inner diameter | 105 mm |
| Outer diameter | 160 mm |
| Width | 26 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6021 |
| Material | steel |
| Basic static load, radial - C0r | 61200 N |
| Basic dynamic load, radial - Cr | 69200 N |
Show UNSPSC/ECL@SS
£ 93.26 excl. VAT
/ Each
£ 111.91 incl. VAT
- Delivery usually within ( 7 ) days
