Deep groove ball bearing SKF BB1B 447205 A, Outer diameter: 52 mm | Width: 14 mm | Inner diameter: 20 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:BB1B 447205 A
Rubix:133A6213
EAN:7316570106015




Product details : SKF SKF AUTO BEARING BB1B 447205 A
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Technical specifications
Attributes
| Logistic Weight | 123 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 52 mm |
| Width | 14 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | bb1b |
| Material | steel (bearing) |
| Reference speed | 32000 rpm |
| Limit speed | 20000 rpm |
| Basic static load, radial - C0r | 6550 N |
| Basic dynamic load, radial - Cr | 12700 N |
| Weight | 0.123 kg |
Show UNSPSC/ECL@SS
£ 21.70 excl. VAT
/ Each
£ 26.04 incl. VAT
- Delivery usually within ( 3 ) days
