Deep groove ball bearing FAG 6034, Outer diameter: 260 mm | Width: 42 mm | Inner diameter: 170 mm

Deep groove ball bearing

See technical information

References

FAG:6034
Rubix:158A7265
Manufacturer :0167187040000
EAN:4012801201926
brand logo

Technical specifications

Inner diameter170 mm
Outer diameter260 mm
Width42 mm
See all Specifications

Product details : FAG 6034 SINGLE ROW DEEP GROOVE BALL BEARING


Deep groove ball bearings are of simple design, versatile, robust in operation and easy to maintain. Due to their design they offer low frictional torque making them suitable for high speeds and are able to accommodate radial and axial loads in both directions. They are available in single and double row designs.

Brand Information
FAG is a renowned brand in the Bearing Industry, known for expertise and high quality products. The brand is committed to providing reliable and durable products that meet the needs of a wide range of industries and applications.
Deep groove ball bearing 60, single row, steel sheet metal cage

Strengths

Simple design and robust in operation.

Low frictional torque gives high speed capability.

Able to accommodate radial and axial loads in both directions.

Shielded or sealed variants require no maintenance.

Applications

Electric Motors
Domestic Appliances
Automotive Ancillary Equipment
Small Pumps and Compressors
Small Gearboxes

Technical specifications


Attributes
Logistics dimensions (L x W x H)42x260x260 mm
Logistic Weight7130 g
Inner diameter170 mm
Outer diameter260 mm
Width42 mm
Sealingopen
Bearing Clearancecn
Series60
Materialsteel
Reference speed3550 rpm
Limit speed3400 rpm
Basic static load, radial - C0r172000 N
Basic dynamic load, radial - Cr179000 N
£ 339.93 excl. VAT
/ Each
£ 407.92 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories