6021
Inner diameter | 105 mm |
---|---|
Outer diameter | 160 mm |
Width | 26 mm |
Inner diameter | 105 mm |
---|---|
Outer diameter | 160 mm |
Width | 26 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6021 |
Basic static load, radial - C0r | 61200 N |
Basic dynamic load, radial - Cr | 69200 N |
Usually arrives within 14 working days