Deep groove ball bearing FAG 6222-MA-S1-C4, Outer diameter: 200 mm | Width: 38 mm | Inner diameter: 110 mm
Ball bearings
See technical informationReferences
FAG:6222-MA-S1-C4
Rubix:244A3948
Manufacturer :0384051640040
EAN:4026677661890



Product details : FAG 6222-MA-S1-C4 0384051640040 DEEP GROOVE BALL BEARINGS
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This FAG deep groove ball bearing is designed for use in electric motors, industrial pumps, fans, machine tools, etc. Its brass cage and C4 internal radial clearance allow it to operate at high speeds while providing excellent load-carrying capacity. In addition, S1 dimensional stability ensures temperature tolerance up to +200°C.
Features:
This single-row ball bearing is designed with a brass cage, offering high stability under load and strong resistance to vibrations and shocks. Its increased internal radial clearance (C4) allows it to adapt to high-speed conditions and high thermal expansion. In addition, S1 dimensional stabilization ensures high-temperature resistance up to +200°C, making it particularly suitable for thermally demanding environments. The absence of seals facilitates cooling.
Maintenance:
The absence of seals makes this ball bearing vulnerable to contaminants and requires regular lubrication to ensure optimal performance. It is recommended to use a high-quality lubricant and to conduct periodic inspections to monitor temperature, noise, and vibrations.
Sealing:
This bearing is not equipped with seals, making it more exposed to external contaminants such as dust and moisture. This open design facilitates maintenance and cooling but requires increased monitoring of lubrication and the operating environment.
Brand Information:
FAG is a renowned brand in the field of bearings and mechanical components, recognized for its quality, reliability, and innovation. With decades of industry experience, FAG is committed to providing state-of-the-art solutions to meet its customers’ most demanding needs. By choosing a FAG deep groove ball bearing, you are choosing excellence and long-term performance.
Key Benefits:
• Excellent high-temperature tolerance, thanks to S1 stabilization.
• Increased robustness, thanks to the brass cage.
• Suitable for high speeds, with its increased radial clearance (C4).
• Optimized cooling, facilitated by its open design.
Applications:
This rigid ball bearing is designed for environments where heat and thermal expansion are critical.
• Electric motors and industrial pumps: reliable performance at high temperatures.
• Fans and machine tools: precision and reduced friction.
• Conveyor and material handling systems: durability during extended cycles.
• Food processing and maritime industries: high corrosion resistance.
• Aircraft turbines and engines: ideal for high-speed applications.
Features:
This single-row ball bearing is designed with a brass cage, offering high stability under load and strong resistance to vibrations and shocks. Its increased internal radial clearance (C4) allows it to adapt to high-speed conditions and high thermal expansion. In addition, S1 dimensional stabilization ensures high-temperature resistance up to +200°C, making it particularly suitable for thermally demanding environments. The absence of seals facilitates cooling.
Maintenance:
The absence of seals makes this ball bearing vulnerable to contaminants and requires regular lubrication to ensure optimal performance. It is recommended to use a high-quality lubricant and to conduct periodic inspections to monitor temperature, noise, and vibrations.
Sealing:
This bearing is not equipped with seals, making it more exposed to external contaminants such as dust and moisture. This open design facilitates maintenance and cooling but requires increased monitoring of lubrication and the operating environment.
Brand Information:
FAG is a renowned brand in the field of bearings and mechanical components, recognized for its quality, reliability, and innovation. With decades of industry experience, FAG is committed to providing state-of-the-art solutions to meet its customers’ most demanding needs. By choosing a FAG deep groove ball bearing, you are choosing excellence and long-term performance.
Key Benefits:
• Excellent high-temperature tolerance, thanks to S1 stabilization.
• Increased robustness, thanks to the brass cage.
• Suitable for high speeds, with its increased radial clearance (C4).
• Optimized cooling, facilitated by its open design.
Applications:
This rigid ball bearing is designed for environments where heat and thermal expansion are critical.
• Electric motors and industrial pumps: reliable performance at high temperatures.
• Fans and machine tools: precision and reduced friction.
• Conveyor and material handling systems: durability during extended cycles.
• Food processing and maritime industries: high corrosion resistance.
• Aircraft turbines and engines: ideal for high-speed applications.
Technical specifications
Attributes
| Logistic Weight | 5439 g |
|---|---|
| Inner diameter | 110 mm |
| Outer diameter | 200 mm |
| Width | 38 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 62... |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 314.49 excl. VAT
/ Each
£ 377.39 incl. VAT
- Delivery usually within ( 7 ) days
