Deep groove ball bearing FAG 6222-C4, Outer diameter: 200 mm | Width: 38 mm | Inner diameter: 110 mm
Deep groove ball bearing
See technical informationReferences
FAG:6222-C4
Rubix:238A2017
Manufacturer :0167218880040
EAN:4026677121752

Product details : FAG 6222-C4 SINGLE ROW DEEP GROOVE BALL BEARING
Radial deep groove ball bearings 62, main dimensions to DIN 625-1
Deep groove ball bearing 62, single row, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 4640 g |
|---|---|
| Inner diameter | 110 mm |
| Outer diameter | 200 mm |
| Width | 38 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 62 |
| Reference speed | 4500 rpm |
| Limit speed | 4450 rpm |
| Basic static load, radial - C0r | 117000 N |
| Basic dynamic load, radial - Cr | 153000 N |
Show UNSPSC/ECL@SS
£ 158.01 excl. VAT
/ Each
£ 189.61 incl. VAT
- Usually arrives within 14 working days
