6022
Inner diameter | 110 mm |
---|---|
Outer diameter | 170 mm |
Width | 28 mm |
Inner diameter | 110 mm |
---|---|
Outer diameter | 170 mm |
Width | 28 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 6022 |
Basic static load, radial - C0r | 73000 N |
Basic dynamic load, radial - Cr | 82000 N |
Usually arrives within 14 working days