Deep groove ball bearing NTN 6305C3, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
NTN - Deep Groove Ball Bearing - 6305C3
See technical informationSee documentsReferences
NTN:6305C3
Rubix:205A0206
EAN:4547359574340



Documents
Product details : NTN 6305C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x17 mm |
|---|---|
| Logistic Weight | 235 g |
| Inner diameter | 25 mm |
| Outer diameter | 62 mm |
| Width | 17 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 10900 N |
| Basic dynamic load, radial - Cr | 23500 N |
| Weight | 0.074 kg |
Show UNSPSC/ECL@SS
£ 4.40 excl. VAT
/ Each
£ 5.28 incl. VAT
- Delivery usually within ( 3 ) days
