SNR - Deep Groove Ball Bearing - 6308.NREEC3
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 23 mm |
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 23 mm |
Sealing | two rubber seals |
Bearing Clearance | c3 |
Series | 6300 |
Cage | steel |
Limit speed | 5500 rpm |
Basic static load, radial - C0r | 24000 N |
Basic dynamic load, radial - Cr | 40300 N |
Weight | 0.612 kg |
Usually arrives within 14 working days