Deep groove ball bearing Timken 6026/C3, Outer diameter: 200 mm | Width: 33 mm | Inner diameter: 130 mm
6026
See technical informationReferences
Timken:6026/C3
Rubix:100A3904
EAN:0053893722504






Product details : TIMKEN 6026-C3 DEEP GROOVE BALL BEARING
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Outer diameter | 200 mm |
| Width | 33 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6026 |
| Basic static load, radial - C0r | 96800 N |
| Basic dynamic load, radial - Cr | 105000 N |
Show UNSPSC/ECL@SS
£ 123.23 excl. VAT
/ Each
£ 147.88 incl. VAT
- Delivery usually within ( 7 ) days
