Deep groove ball bearing SNR 6205FT150ZZ, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
SNR - Specific ball bearings - 6205FT150ZZ
See technical informationSee documentsReferences
SNR:6205FT150ZZ
Rubix:204A9511
EAN:3413520351007



Documents
Product details : SNR 6205FT150ZZ SPECIFIC BALL BEARINGS
TOPLINE deep groove ball bearing, radial contact, pressed steel cage, shields on both sides, applications upto 150°C.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x52x15 mm |
|---|---|
| Logistic Weight | 140 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6200 |
| Cage | steel |
| Reference speed | 14000 rpm |
| Limit speed | 13000 rpm |
| Basic static load, radial - C0r | 7900 N |
| Basic dynamic load, radial - Cr | 13800 N |
| Weight | 0.128 kg |
Show UNSPSC/ECL@SS
£ 9.60 excl. VAT
/ Each
£ 11.52 incl. VAT
- Delivery usually within ( 3 ) days
