Deep groove ball bearing SNR 6208NRZZ, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm

Deep groove ball bearings, single row

See technical informationSee documents

References

SNR:6208NRZZ
Rubix:204A9657
EAN:3413520132620
brand logo

Technical specifications

Inner diameter40 mm
Outer diameter80 mm
Width18 mm
See all Specifications

Documents

Product details : SNR 6208NRZZ DEEP GROOVE BALL BEARING


Rigid ball bearing, radial contact, sheet metal cage, groove and snap ring on outside diameter, deflectors on both sides

Technical specifications


Attributes
Logistics dimensions (L x W x H)93x93x26 mm
Logistic Weight389 g
Inner diameter40 mm
Outer diameter80 mm
Width18 mm
Sealingtwo metal shields
Bearing Clearancecn
Series6200
Cagesteel
Reference speed9300 rpm
Limit speed11000 rpm
Basic static load, radial - C0r17900 N
Basic dynamic load, radial - Cr28700 N
Weight0.373 kg
£ 20.50 excl. VAT
/ Each
£ 24.60 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories