Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
FAG RADIAL BALL BEARING 6205-C4
Deep groove ball bearing FAG 6205-C4, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
62..
References
fag:
6205-C4
rubix:
158A3586
manufacturer :
0167198160040
Technical specifications
Inner diameter
25
mm
Outer diameter
52
mm
Width
15
mm
See all Specifications
Product details
Technical specifications
Product details : FAG RADIAL BALL BEARING 6205-C4
Deep groove ball bearing 62, single row, cf. DIN 625-1
Technical specifications
Attributes
Inner diameter
25
mm
Outer diameter
52
mm
Width
15
mm
Sealing
Open
Bearing Clearance
C4
Series
62..
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.84
excl. VAT
/
Each
£
4.61
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing NTN 6313L1C3, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 65 mm
Deep groove ball bearing FAG 62201-A-2RSR-C3, Outer diameter: 32 mm | Width: 14 mm | Inner diameter: 12 mm
Deep groove ball bearing NTN 6312ZZCM/5K, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm
Deep groove ball bearing SKF 6212/C3, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
Deep groove ball bearing SKF 6204/W64, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Deep groove ball bearing NTN 6020CM, Outer diameter: 150 mm | Width: 24 mm | Inner diameter: 100 mm
Deep groove ball bearing NSK 6228M, Outer diameter: 250 mm | Width: 42 mm | Inner diameter: 140 mm
Deep groove ball bearing NTN 6217C4, Outer diameter: 150 mm | Width: 28 mm | Inner diameter: 85 mm
Deep groove ball bearing FAG 6202-C-2HRS-C3, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm
Deep groove ball bearing FAG 61905>N, Outer diameter: 42 mm | Width: 9 mm | Inner diameter: 25 mm
Deep groove ball bearing Timken 6009-2RS-C3, Outer diameter: 75 mm | Width: 16 mm | Inner diameter: 45 mm
Deep groove ball bearing FAG 6303-C-2Z>V, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 17 mm
Deep groove ball bearing NTN 6044L1, Outer diameter: 340 mm | Width: 56 mm | Inner diameter: 220 mm
Deep groove ball bearing NSK 6905, Outer diameter: 42 mm | Width: 9 mm | Inner diameter: 25 mm
Deep groove ball bearing NTN 6309LLBC3/5K, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm