Deep Groove Ball Bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 110 mm |
Width | 13 mm |
Packaged dimensions (D x W x H) | 89,1032x89,1032x38,2016 mm |
---|---|
Package weight | 5,9 g |
Inner diameter | 12 mm |
Outer diameter | 110 mm |
Width | 13 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Material | Steel |
Usually arrives within 14 working days