Deep groove ball bearing Timken 6208-C3, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm

6208

See technical information

References

Timken:6208-C3
Rubix:133A0560
Manufacturer :100417175
EAN:0087796295230
brand logo

Technical specifications

Inner diameter40 mm
Outer diameter80 mm
Width18 mm
See all Specifications

Product details : TIMKEN 6208-C3 DEEP GROOVE BALL BEARING


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors

Technical specifications


Attributes
Packaged dimensions (D x W x H)84,9884x84,9884x21,0058 mm
Package weight363,8 g
Inner diameter40 mm
Outer diameter80 mm
Width18 mm
Sealingopen
Bearing Clearancec3
Series6208
Materialsteel
Basic static load, radial - C0r18100 N
Basic dynamic load, radial - Cr29500 N
£ 87.60 excl. VAT
/ 10 pieces
£ 105.12 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories