Deep groove ball bearing PTN 6205, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Deep Groove Ball Bearing
See technical informationSee documentsReferences
PTN:6205
Rubix:251A5663
Manufacturer :893940
EAN:3660338463952



Documents
Product details : PTN 6205-PTN DEEP GROOVE BALL BEARING 6205
Through hardened round rolling elements with point surface contact
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
OPEN DEEP GROOVE BALL BEARING
Strengths
Point surface contact provides high speed capabilities
Popular - simple design, not expensive
Versatile - wide range of applications
High radial load carrying ability
Tolerate some misalignment
Applications
Small to medium size/duty applications
Conveyor rollers
Light duty gearboxes
Light duty wheel bearings
General engineering applications
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 15 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6200 |
| Material | chrome steel |
| Cage | steel |
| Limit speed | 15000 rpm |
| Precision | p0 |
| Basic static load, radial - C0r | 8900 N |
| Basic dynamic load, radial - Cr | 14100 N |
| Weight | 0.117 kg |
Show UNSPSC/ECL@SS
£ 12.60 excl. VAT
/ 10 pieces
£ 15.12 incl. VAT
- In stock: Next day delivery
