Deep groove ball bearing SKF 6211-RS1, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm

Rigid ball bearings

See technical information

References

SKF:6211-RS1
Rubix:105A0111
Manufacturer :42829
EAN:7316577738035
brand logo

Technical specifications

Inner diameter55 mm
Outer diameter100 mm
Width21 mm
See all Specifications

Product details : SKF RADIAL BALL BEARING 6211-RS1


Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This ball bearing is a reliable and versatile solution for a wide range of industrial applications. Designed to withstand radial and axial loads in both directions, it ensures stable and long-lasting performance in a variety of environments. Thanks to its easy installation and minimal maintenance requirements, this product is ideal for applications where reliability and longevity are essential. This high-quality ball bearing offers protection against contaminants and helps maintain optimal performance levels over the long term.

Features:
This single-row deep groove ball bearing supports loads in both radial and axial directions. It is equipped with a sheet steel cage that provides high resistance to constant loads, while offering good tolerance to shocks and temporary loads. Its standard internal radial clearance ensures controlled friction, which is essential for high rotational speeds. Additionally, it features an acrylonitrile-butadiene rubber (NBR) seal that provides effective protection against water and dust. The balls are exposed on the other side of the seal, allowing for ventilation. Thanks to its design, this ball bearing is easy to install and requires little maintenance, offering a practical and reliable solution for everyday industrial use.

Maintenance:
This deep-groove ball bearing requires minimal maintenance thanks to its sealed design, which effectively retains lubricant and prevents the entry of contaminants. It is essential to regularly check the condition of the bearing and perform periodic inspections to ensure optimal performance. Checking the seal and lubricant levels can prevent premature wear.

Sealing:
This rigid ball bearing is equipped with a single rubber seal that provides effective protection against water, dust, and other external contaminants on one side. This seal helps maintain the bearing’s performance by preventing the intrusion of harmful particles while keeping the lubricant inside. The other side of the bearing is open, allowing direct access to the balls and promoting ventilation, but offering no protection against contaminants.

Brand Information:
SKF is a global leader in the design and manufacture of bearings, seals, and mechatronic solutions. Founded in 1907, the Swedish group is recognized for its innovations and expertise in industrial sectors. SKF operates in more than 40 industries, including automotive, aerospace, food processing, and energy, offering solutions that improve the reliability and performance of rotating equipment.

Key Features:
• Increased durability: withstands radial and axial loads in both directions for high reliability.
• Effective protection: the rubber seal protects against dust and water, ensuring long-lasting performance.
• Simplified maintenance: requires little maintenance thanks to its sealed design and steel cage.
• High speed: suitable for high-speed environments due to moderate friction.
• Optimized design: Allows for natural cooling thanks to its open structure on the opposite side.

Applications:
This deep-groove ball bearing is suitable for numerous industrial applications. It is commonly used in conveyor systems and material handling equipment, where it withstands constant loads and ensures reliable operation. Agricultural machinery, construction equipment, and transmission systems also benefit from its performance under harsh operating conditions. In the automotive sector, it is found in wheel bearings, transmissions, and engines. Additionally, it is used in household appliances, machine tools, and the bicycle industry to ensure reliable performance and low maintenance.

Technical specifications


Attributes
Logistics dimensions (L x W x H)21x100x100 mm
Logistic Weight598,9 g
Inner diameter55 mm
Outer diameter100 mm
Width21 mm
Sealingone rubber seal
Bearing Clearancecn
Series62
Materialbearing steel
Cagesteel
Limit speed4300 rpm
Basic static load, radial - C0r29000 N
Basic dynamic load, radial - Cr46200 N
£ 29.71 excl. VAT
/ Each
£ 35.65 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories