Deep groove ball bearing SKF 6209/HC5C3, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm


6209 Series Deep Groove Ball Bearing

References
skf:6209/HC5C3
rubix:211A2819
ean:7316572097977
brand logo
brand logo
Technical specifications
Inner diameter45 mm
Outer diameter85 mm
Width19 mm
See all Specifications

Product details : SKF 6209/HC5C3 CERAMIC BEARING


Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.

Strengths

- Ease of mounting via adapter sleeves or withdrawal sleeves
- Integral sealing prolongs bearing service life
- Typical benefits of single row deep groove ball bearings

Technical specifications


Attributes
Logistic Weight404 g
Inner diameter45 mm
Outer diameter85 mm
Width19 mm
SealingOpen
Bearing ClearanceC3
Series62
Show UNSPSC/ECL@SS
£ 270.25 excl. VAT
/ Each
£ 324.30 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories