Deep groove ball bearing SNR 6209EEC3, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
SNR - Deep Groove Ball Bearing - 6209.EEC3
See technical informationReferences
SNR:6209EEC3
Rubix:204A9672
Manufacturer :6209EEC3
EAN:3413520133306



Product details : SNR 6209EEC3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 19 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6200 |
| Cage | steel |
| Limit speed | 5300 rpm |
| Basic static load, radial - C0r | 20400 N |
| Basic dynamic load, radial - Cr | 32200 N |
| Weight | 0.005 kg |
Show UNSPSC/ECL@SS
£ 21.68 excl. VAT
/ Each
£ 26.02 incl. VAT
- Delivery usually within ( 3 ) days
