Deep groove ball bearing SNR 6002EEC3, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm
SNR - Deep Groove Ball Bearing - 6002.EEC3
See technical informationReferences
SNR:6002EEC3
Rubix:204A8824
Manufacturer :6002EEC3
EAN:3413520701239



Product details : SNR 6002EEC3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 32 mm |
| Width | 9 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6000 |
| Cage | steel |
| Limit speed | 14000 rpm |
| Basic static load, radial - C0r | 2850 N |
| Basic dynamic load, radial - Cr | 5400 N |
| Weight | 0.814 kg |
Show UNSPSC/ECL@SS
£ 5.30 excl. VAT
/ Each
£ 6.36 incl. VAT
- Delivery usually within ( 3 ) days
