6209
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 19 mm |
Packaged dimensions (D x W x H) | 94,996x94,996x27,9908 mm |
---|---|
Package weight | 403,7 g |
Inner diameter | 45 mm |
Outer diameter | 85 mm |
Width | 19 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 6209 |
Material | Steel |
Basic static load, radial - C0r | 20300 N |
Basic dynamic load, radial - Cr | 31200 N |
Usually arrives within 14 working days