NTN - Deep Groove Ball Bearing - 6319ZZC3/5K
Inner diameter | 95 mm |
---|---|
Outer diameter | 200 mm |
Width | 45 mm |
Logistics dimensions (L x W x H) | 200x200x45 mm |
---|---|
Logistic Weight | 5670 g |
Inner diameter | 95 mm |
Outer diameter | 200 mm |
Width | 45 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 6300 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 119000 N |
Basic dynamic load, radial - Cr | 169000 N |
Weight | 0.67 kg |
Usually arrives within 14 working days