Deep groove ball bearing
Inner diameter | 240 mm |
---|---|
Outer diameter | 500 mm |
Width | 95 mm |
Logistic Weight | 96400 g |
---|---|
Inner diameter | 240 mm |
Outer diameter | 500 mm |
Width | 95 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 63..-M |
Cage | Brass |
Reference speed | 1800 rpm |
Limit speed | 2260 rpm |
Basic static load, radial - C0r | 620000 N |
Basic dynamic load, radial - Cr | 470000 N |
Usually arrives within 14 working days