6213
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 23 mm |
Packaged dimensions (D x W x H) | 31,75x121,412x121,412 mm |
---|---|
Package weight | 990,2 g |
Inner diameter | 65 mm |
Outer diameter | 120 mm |
Width | 23 mm |
Bearing Clearance | c3 |
Usually arrives within 14 working days