Deep groove ball bearing SNR 6003NREE, Outer diameter: 35 mm | Width: 10 mm | Inner diameter: 17 mm

Deep groove ball bearings, single row

See technical informationSee documents

References

SNR:6003NREE
Rubix:103A9689
EAN:3413520195564
brand logo

Technical specifications

Inner diameter17 mm
Outer diameter35 mm
Width10 mm
See all Specifications

Documents

Product details : SNR 6003NREE DEEP GROOVE BALL BEARING


Rigid ball bearing, radial contact, sheet metal cage, groove and snap ring on outside diameter, friction seals on both sides.

Technical specifications


Attributes
Logistics dimensions (L x W x H)60x60x21 mm
Logistic Weight46 g
Inner diameter17 mm
Outer diameter35 mm
Width10 mm
Sealingtwo rubber seals
Bearing Clearancecn
Series6000
Cagesteel
Limit speed13000 rpm
Basic static load, radial - C0r3250 N
Basic dynamic load, radial - Cr5800 N
Weight0.04 kg
£ 7.87 excl. VAT
/ Each
£ 9.44 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories