6216
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 26 mm |
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 26 mm |
Sealing | One rubber seal |
Bearing Clearance | CN |
Series | 6216 |
Basic static load, radial - C0r | 53000 N |
Basic dynamic load, radial - Cr | 72700 N |
Usually arrives within 14 working days