Deep groove ball bearing Timken 16002, Outer diameter: 32 mm | Width: 6 mm | Inner diameter: 15 mm

Deep Groove Ball Bearing

See technical information

References

Timken:16002
Rubix:106A0355
Manufacturer :100417125
EAN:0087796295971
brand logo

Technical specifications

Inner diameter15 mm
Outer diameter32 mm
Width6 mm
See all Specifications

Product details : TIMKEN 16002 DEEP GROOVE BALL BEARING


Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Narrow series design has a smaller width, relative to standard designs, for uses in space constrained applications

Applications

From electric motors to agricultural implements to food processing equipment, we engineer Timken ball bearings to perform in a wide range of applications and conditions

Technical specifications


Attributes
Packaged dimensions (D x W x H)44,958x44,958x16,9926 mm
Package weight29 g
Inner diameter15 mm
Outer diameter32 mm
Width6 mm
Sealingopen
Bearing Clearancecn
Materialsteel
£ 6.55 excl. VAT
/ Each
£ 7.86 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories