Deep groove ball bearing Timken 6217-2Z/C3, Outer diameter: 150 mm | Width: 28 mm | Inner diameter: 85 mm

6217

See technical information

References

Timken:6217-2Z/C3
Rubix:100A0687
EAN:0087796293601
brand logo

Technical specifications

Inner diameter85 mm
Outer diameter150 mm
Width28 mm
See all Specifications

Product details : TIMKEN 6217-ZZ-C3 BALL BEARING WITH SHIELDS


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors

Technical specifications


Attributes
Inner diameter85 mm
Outer diameter150 mm
Width28 mm
Sealingtwo metal shields
Bearing Clearancec3
Series6217
Basic static load, radial - C0r63800 N
Basic dynamic load, radial - Cr83200 N
£ 95.64 excl. VAT
/ Each
£ 114.77 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories