Deep groove ball bearing SKF 6219-Z/C3, Outer diameter: 170 mm | Width: 32 mm | Inner diameter: 95 mm

Rigid ball bearings

See technical information

References

SKF:6219-Z/C3
Rubix:236A7576
Manufacturer :43040
EAN:7316571370101
brand logo

Technical specifications

Inner diameter95 mm
Outer diameter170 mm
Width32 mm
See all Specifications

Product details : SKF 6219-Z/C3 RADIAL BALL BEARING


Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.

Technical specifications


Attributes
Logistic Weight2619,7 g
Inner diameter95 mm
Outer diameter170 mm
Width32 mm
Sealingopen
Bearing Clearancec3
Series62..
Materialbearing steel
Cagesteel
Reference speed8000 rpm
Limit speed5000 rpm
Basic static load, radial - C0r81500 N
Basic dynamic load, radial - Cr114000 N
£ 226.46 excl. VAT
/ Each
£ 271.75 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories