Deep groove ball bearing Timken 6315-2RS-C3, Outer diameter: 160 mm | Width: 37 mm | Inner diameter: 75 mm
6315
See technical informationReferences
Timken:6315-2RS-C3
Rubix:106A1383
Manufacturer :190009195
EAN:0087796294332






Product details : TIMKEN 6315-2RS-C3 BALL BEARING WITH SEALS
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 163,576x163,576x41,402 mm |
|---|---|
| Package weight | 3117,1 g |
| Inner diameter | 75 mm |
| Outer diameter | 160 mm |
| Width | 37 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6315 |
| Material | steel |
| Basic static load, radial - C0r | 76500 N |
| Basic dynamic load, radial - Cr | 113000 N |
Show UNSPSC/ECL@SS
£ 144.59 excl. VAT
/ Each
£ 173.51 incl. VAT
- Delivery usually within ( 7 ) days
