Deep groove ball bearing Timken 6219-Z, Outer diameter: 170 mm | Width: 32 mm | Inner diameter: 95 mm
6219
See technical informationReferences
Timken:6219-Z
Rubix:100A2763
EAN:0053893724096





Product details : TIMKEN 6219-Z BALL BEARING WITH SINGLE SHIELD
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Technical specifications
Attributes
| Inner diameter | 95 mm |
|---|---|
| Outer diameter | 170 mm |
| Width | 32 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 6219 |
| Basic static load, radial - C0r | 82000 N |
| Basic dynamic load, radial - Cr | 109000 N |
Show UNSPSC/ECL@SS
£ 157.81 excl. VAT
/ Each
£ 189.37 incl. VAT
- Usually arrives within 14 working days
