6309
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Packaged dimensions (D x W x H) | 104,8512x104,8512x29,3116 mm |
---|---|
Package weight | 824,2 g |
Inner diameter | 45 mm |
Outer diameter | 100 mm |
Width | 25 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 6309 |
Material | Steel |
Basic static load, radial - C0r | 29300 N |
Basic dynamic load, radial - Cr | 48800 N |
Usually arrives within 14 working days