6219
Inner diameter | 95 mm |
---|---|
Outer diameter | 170 mm |
Width | 32 mm |
Inner diameter | 95 mm |
---|---|
Outer diameter | 170 mm |
Width | 32 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 6219 |
Basic static load, radial - C0r | 82000 N |
Basic dynamic load, radial - Cr | 109000 N |
Usually arrives within 14 working days