Deep groove ball bearing FAG 6004-C-2Z-C3, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm
Deep groove ball bearing
See technical informationReferences
FAG:6004-C-2Z-C3
Rubix:158A8239
Manufacturer :0618088220030
EAN:4012802384529



Product details : FAG RADIAL BALL BEARING 6004-C-2Z-C3
Deep groove ball bearings 60 ..- C, modified internal construction (Generation C), main dimensions to DIN 625-1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x42x42 mm |
|---|---|
| Logistic Weight | 71 g |
| Inner diameter | 20 mm |
| Outer diameter | 42 mm |
| Width | 12 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 60..-2z |
| Material | steel |
| Limit speed | 23200 rpm |
| Basic static load, radial - C0r | 5000 N |
| Basic dynamic load, radial - Cr | 10600 N |
Show UNSPSC/ECL@SS
£ 4.90 excl. VAT
/ Each
£ 5.88 incl. VAT
- In stock: Next day delivery
