Deep groove ball bearing SNR 6006LT, Outer diameter: 55 mm | Width: 13 mm | Inner diameter: 30 mm
SNR - Deep Groove Ball Bearing - 6006LT
See technical informationSee documentsReferences
SNR:6006LT
Rubix:204A8929
EAN:3413520350932



Documents
Product details : SNR 6006LT SPECIFIC BALL BEARINGS
TOPLINE deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides, applications upto -40°C.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x55x13 mm |
|---|---|
| Logistic Weight | 121 g |
| Inner diameter | 30 mm |
| Outer diameter | 55 mm |
| Width | 13 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6000 |
| Cage | steel |
| Limit speed | 7500 rpm |
| Basic static load, radial - C0r | 8300 N |
| Basic dynamic load, radial - Cr | 13000 N |
| Weight | 0.116 kg |
Show UNSPSC/ECL@SS
£ 8.41 excl. VAT
/ Each
£ 10.09 incl. VAT
- Delivery usually within ( 3 ) days
