6224
Inner diameter | 120 mm |
---|---|
Outer diameter | 215 mm |
Width | 40 mm |
Inner diameter | 120 mm |
---|---|
Outer diameter | 215 mm |
Width | 40 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 6224 |
Basic static load, radial - C0r | 131100 N |
Basic dynamic load, radial - Cr | 155300 N |
Usually arrives within 14 working days