Deep groove ball bearing NSK BL316, Outer diameter: 170 mm | Width: 39 mm | Inner diameter: 80 mm

NSK Maximum Ball Bearings: BL3.. Series

See technical information

References

NSK:BL316
Rubix:104A0135
Manufacturer :BL316 N
EAN:00029176032608
brand logo

Technical specifications

Inner diameter80 mm
Outer diameter170 mm
Width39 mm
See all Specifications

Product details : NSK RADIAL BALL BEARING BL316


Maximum Type Ball Bearings contain a larger number of balls than normal deep groove ball bearings because of filling slots in the inner and outer rings.
Because of their filling slots, they are not suitable for applications with high axial loads.
BL2 and BL3 types of bearings have boundary dimensions equal to those of single-row deep groove ball bearings of Series 62 and 63 respectively.
Besides the open type, ZZ type shielded bearings are also available.
When using these bearings, it is important for the filling slot in the outer ring to be outside of the loaded zone as much as possible.

Strengths

High Quality Steel - Ultra clean steel to extend bearing life by up to 80%
Super Finished Raceways - Specially honed to minimise noise and improve lubricant distribution and life
Available in Shielded or Open configurations and additionally can be obtained with Snap Rings on the Outside Diameter

Applications

Multiple uses. Suitable for high to very high speeds.

Technical specifications


Attributes
Inner diameter80 mm
Outer diameter170 mm
Width39 mm
Sealingopen
Bearing Clearancecn
Seriesbl316..
Materialbearing steel
Cagesteel
Limit speed3800 rpm
Precisionp0 (normal / abec 1)
Basic static load, radial - C0r136000 N
Basic dynamic load, radial - Cr130000 N
£ 173.66 excl. VAT
/ Each
£ 208.39 incl. VAT
  • Usually arrives within 14 working days