Deep groove ball bearing Timken 6224-2Z/C3, Outer diameter: 215 mm | Width: 40 mm | Inner diameter: 120 mm
6224
See technical informationReferences
Timken:6224-2Z/C3
Rubix:100A1053
EAN:0053893724515




Product details : TIMKEN 6224-ZZ-C3 BALL BEARING WITH SHIELDS
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Outer diameter | 215 mm |
| Width | 40 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6224 |
| Basic static load, radial - C0r | 131100 N |
| Basic dynamic load, radial - Cr | 155300 N |
Show UNSPSC/ECL@SS
£ 352.09 excl. VAT
/ Each
£ 422.51 incl. VAT
- Delivery usually within ( 7 ) days
