Deep groove ball bearing NTN 6220ZZC3/5K, Outer diameter: 180 mm | Width: 34 mm | Inner diameter: 100 mm
NTN - Deep Groove Ball Bearing - 6220ZZC3/5K
See technical informationSee documentsReferences
NTN:6220ZZC3/5K
Rubix:204A9964
EAN:4547359010961



Documents
Product details : NTN 6220ZZC3/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x180x34 mm |
|---|---|
| Logistic Weight | 3210 g |
| Inner diameter | 100 mm |
| Outer diameter | 180 mm |
| Width | 34 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 93000 N |
| Basic dynamic load, radial - Cr | 135000 N |
| Weight | 0.037 kg |
Show UNSPSC/ECL@SS
£ 97.67 excl. VAT
/ Each
£ 117.20 incl. VAT
- Delivery usually within ( 3 ) days
