PRYSMIAN CO G6243YS.015GYSA H6243Y 1.5MM GREY 50M REEL (L)50 M
6243Y
See technical informationSee documentsReferences
Prysmian:G6243YS.015GYSA
Rubix:234A6000

Documents
Product details : PRYSMIAN CO G6243YS.015GYSA H6243Y 1.5MM GREY 50M REEL (L)50 M
H6243Y 1.5MM² Grey 50M Reel (L)50 m
Technical specifications
Attributes
| Voltage | 300/500 V |
|---|---|
| Wire section | 1.5 mm |
| Material | pvc (sheath);copper (conductor) |
| Standard | BS 6004;BS EN 60332-1-2 |
Show UNSPSC/ECL@SS
£ 85.61 excl. VAT
/ Each
£ 102.73 incl. VAT
- Delivery usually within ( 3 ) days
