PRYSMIAN CO DFP202..025RDEB FP200 GOLD 2 CORE 2.5MM RED 100M REEL (L)1
Fire Resistant Cable
See technical informationSee documentsReferences
Prysmian:DFP202..025RDEB
Rubix:234A5982

Documents
Product details : PRYSMIAN CO DFP202..025RDEB FP200 GOLD 2 CORE 2.5MM RED 100M REEL (L)1
Fp200 Gold 2 Core 2.5MM² Red 100M Reel (L)100 m x (Dia)9.5 mm
Technical specifications
Attributes
| Voltage | 300/500 V |
|---|---|
| Wire section | 2.5 mm |
| Material | halogen (sheath);copper (conductor) |
| Outer diameter | 9.5 mm |
| Standard | BS 7629-1 - STANDARD 60;BS EN 50200 - PH30;BS EN 50200 - PH60;BS EN 50200 - ANNEX E;BS 6387 CATEGORY CWZ;BS EN 60332-1-2;BS EN 61034-2;BS EN 60754-1 |
Show UNSPSC/ECL@SS
£ 392.85 excl. VAT
/ Each
£ 471.42 incl. VAT
- Delivery usually within ( 3 ) days
