PRYSMIAN CO G6242BR.040WTRB H6242B 4.0MM LSF WHITE 100M REEL (L)100 M
6242B
See technical informationSee documentsReferences
Prysmian:G6242BR.040WTRB
Rubix:234A5986

Documents
Product details : PRYSMIAN CO G6242BR.040WTRB H6242B 4.0MM LSF WHITE 100M REEL (L)100 M
H6242B 4.0MM² Lsf White 100M Reel (L)100 m
Technical specifications
Attributes
| Voltage | 300/500 V |
|---|---|
| Wire section | 4 mm |
| Material | halogen (sheath);copper (conductor) |
| Standard | BS 7211;BS EN 60332-1-2;BS EN 61034-2;BS EN 60754-1 |
Show UNSPSC/ECL@SS
£ 313.93 excl. VAT
/ Each
£ 376.72 incl. VAT
- Delivery usually within ( 3 ) days
