PRYSMIAN CO G6242YR.060GYRA H6242Y 6.0MM GREY 50M REEL (L)50 M
6242Y
See technical informationSee documentsReferences
Prysmian:G6242YR.060GYRA
Rubix:234A5990

Documents
Product details : PRYSMIAN CO G6242YR.060GYRA H6242Y 6.0MM GREY 50M REEL (L)50 M
H6242Y 6.0MM² Grey 50M Reel (L)50 m
Technical specifications
Attributes
| Voltage | 300/500 V |
|---|---|
| Wire section | 6 mm |
| Material | pvc (sheath);copper (conductor) |
| Standard | BS 6004;BS EN 60332-1-2 |
Show UNSPSC/ECL@SS
£ 202.96 excl. VAT
/ Each
£ 243.55 incl. VAT
- Delivery usually within ( 3 ) days
