ZEROBURN FPR425E FIRE PERFORMANCE 4C 2.5MM RED 100M REEL (L)100 M
Fire Cable 4C+E
See technical informationReferences
Zeroburn:FPR425E
Rubix:234A5856

Product details : ZEROBURN FPR425E FIRE PERFORMANCE 4C 2.5MM RED 100M REEL (L)100 M
Easy to install and superb working flexibility, stays where you put it
Up to 12 twists per metre for Data Protection
Copper/ Co-polymer foil screen
Low smoke and zero halogen
Up to 12 twists per metre for Data Protection
Copper/ Co-polymer foil screen
Low smoke and zero halogen
Applications
Suitable for air conditioning, computer control and lift
Doors where low smoke and zero halogen is required
Doors where low smoke and zero halogen is required
Technical specifications
Attributes
| Voltage | 300 V |
|---|---|
| Cable length | 100 m |
| Wire section | 2.5 mm |
| Material | copper/co-polymer |
| Standard | BS 5839-1 : 2002 + A2 : 2008 CLAUSE 26.2D, BS EN 50200 : 2006 + ANNEX E 30 MINS, BS EN 50200 : 2006 PH120, BS 7629-1 : 2008, BS 6387 : 1994 CLAUSE 11 CWZ, BS EN 50267-2-1 : 1999, BS EN 61034-2 : 2005 |
Show UNSPSC/ECL@SS
£ 459.55 excl. VAT
/ Each
£ 551.46 incl. VAT
- Delivery usually within ( 3 ) days
