MURR 7000123416340500 M12 FEM CONNET+CABLE
90° Female Cable Connector
See technical informationSee documentsReferences
MURR ELEKTRONIK:7000-12341-6340500
Rubix:210A4906

Documents
Product details : MURR 7000123416340500 M12 FEM CONNET+CABLE
Strengths
•Plastic housings with good resistance against chemicals and oils
Technical specifications
Attributes
| Voltage | 250 V |
|---|---|
| Cable length | 5 m |
| Wire section | 0.34 mm |
| Min. temperature | -25 °C |
| Max. temperature | 85 °C |
| Material | pur (jacket);matte nickel-plated die-cast zinc (locking);copper alloy (contact);au (contact surface);fkm (gasket);cu (wire);pp (wire isolation) |
| Outer diameter | 15 mm |
| Standard | DIN EN 61076-2-101 (M12) |
Show UNSPSC/ECL@SS
£ 18.97 excl. VAT
/ Each
£ 22.76 incl. VAT
- Delivery usually within ( 2 ) days
