PRYSMIAN CO G6243YS.010GYSA H6243Y 1.0MM GREY 50M REEL (L)50 M
6243Y
See technical informationSee documentsReferences
Prysmian:G6243YS.010GYSA
Rubix:234A5998

Documents
Product details : PRYSMIAN CO G6243YS.010GYSA H6243Y 1.0MM GREY 50M REEL (L)50 M
H6243Y 1.0MM² Grey 50M Reel (L)50 m
Technical specifications
Attributes
| Voltage | 300/500 V |
|---|---|
| Wire section | 1 mm |
| Material | pvc (sheath);copper (conductor) |
| Standard | BS 6004;BS EN 60332-1-2 |
Show UNSPSC/ECL@SS
£ 65.28 excl. VAT
/ Each
£ 78.34 incl. VAT
- Delivery usually within ( 3 ) days
