Deep groove ball bearing Timken 6301-ZZ, Outer diameter: 37 mm | Width: 12 mm | Inner diameter: 12 mm
6301
See technical informationReferences
Timken:6301-ZZ
Rubix:105A4578
Manufacturer :100416935
EAN:0087796293731




Product details : TIMKEN 6301-ZZ BALL BEARING WITH SHIELDS
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 44,958x44,958x16,9926 mm |
|---|---|
| Package weight | 63 g |
| Inner diameter | 12 mm |
| Outer diameter | 37 mm |
| Width | 12 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6301 |
| Material | steel |
| Basic static load, radial - C0r | 4200 N |
| Basic dynamic load, radial - Cr | 9700 N |
Show UNSPSC/ECL@SS
£ 33.50 excl. VAT
/ 10 pieces
£ 40.20 incl. VAT
- Delivery usually within ( 7 ) days
